Check Availability
  • LEGRIS 

    316 Stainless Steel Union Elbow, 90°, 5/32" Tube Size

  • Item # 1PFJ3
  • Mfr. Model # 3802 04 00
316 Stainless Steel Union Elbow, 90°, 5/32" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push-to-connect elbow union is designed to create quick and easy connections in a variety of applications. Elbow is removable and reusable, and requires no soldering for installation.
Show More Close
 

Technical Specifications

Item # 1PFJ3
Mfr. Model # 3802 04 00
UNSPSC #40142320
Shipping Weight 0.05 lbs
Country of Origin France *
Item Union Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube
Tube Size 5/32"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.