Check Availability
  • LEGRIS 

    316 Stainless Steel Elbow, 90°, 1/4" Tube Size

  • Item # 1DFG4
  • Mfr. Model # 3809 06 11
316 Stainless Steel Elbow, 90°, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push-to-connect elbow is designed to create quick and easy connections in a variety of applications. Elbow is removable and reusable, and requires no soldering for installation.
Show More Close
 

Technical Specifications

Item # 1DFG4
Mfr. Model # 3809 06 11
UNSPSC #40142604
Shipping Weight 0.15 lbs
Country of Origin France *
Item Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 250 Degrees F
Hex Size 13mm
* This product's country of origin is subject to change

Compliance and Restrictions