Check Availability
  • LEGRIS 

    316 Stainless Steel Compact Elbow, 90°, 3/8" Tube Size

  • Item # 1PFW9
  • Mfr. Model # 3889 60 14
316 Stainless Steel Compact Elbow, 90°, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push-to-connect elbow is designed to create quick and easy connections in a variety of applications. Elbow is removable and reusable, and requires no soldering for installation.
Show More Close
 

Technical Specifications

Item # 1PFW9
Mfr. Model # 3889 60 14
UNSPSC #40141720
Shipping Weight 0.2 lbs
Country of Origin France *
Item Compact Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/8"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 250 Degrees F
Hex Size 17mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.