Check Availability
316 Stainless Steel Compact Elbow, 90°, 5/32" Tube Size
  • LEGRIS 

    316 Stainless Steel Compact Elbow, 90°, 5/32" Tube Size

  • Item # 1PFL5
  • Mfr. Model # 3889 04 11
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 1PFL5
Mfr. Model # 3889 04 11
UNSPSC #40141720
Shipping Weight 0.05 lbs
Country of Origin France *
Item Compact Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 5/32"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 250 Degrees F
Hex Size 13mm

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.