Check Availability
  • LEGRIS 

    316 Stainless Steel Bulkhead Union, 13/32" Tube Size

  • Item # 1DEZ9
  • Mfr. Model # 3816 10 00
316 Stainless Steel Bulkhead Union, 13/32" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metal bulkhead union is designed for use on all pneumatic circuits. It features a quick connect/disconnect positive seal. Push-in design requires no special tools for installation. Use with nylon, polyethylene, and polyurethane tubing in air, water, and oil applications.
Show More Close
 

Technical Specifications

Item # 1DEZ9
Mfr. Model # 3816 10 00
UNSPSC #40142606
Shipping Weight 0.25 lbs
Country of Origin France *
Item Bulkhead Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube
Tube Size 13/32"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions