Check Availability
  • LEGRIS 

    3/8" Plastic Union, Black

  • Item # 1PEV7
  • Mfr. Model # 3106 60 00
3/8" Plastic Union, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PEV7
Mfr. Model # 3106 60 00
UNSPSC #40142320
Catalog Page 2564
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Union
Basic Material Plastic
Body Material Glass Filled Nylon
Connection Type Tube
Tube Size 3/8"
Max. Pressure 290 psi
Color Black
Temp. Range -4 Degrees to 175 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions