Check Availability
  • LEGRIS 

    14mm Plastic Union Tee, Black

  • Item # 1DED7
  • Mfr. Model # 3104 14 00
14mm Plastic Union Tee, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DED7
Mfr. Model # 3104 14 00
UNSPSC #40142606
Catalog Page 2564
Shipping Weight 0.55 lbs
Country of Origin France *
Item Union Tee
Basic Material Plastic
Body Material Glass Filled Nylon
Connection Type Tube
Tube Size 14mm
Max. Pressure 290 psi
Color Black
Temp. Range -4 Degrees to 175 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions