Check Availability
  • LEGRIS 

    12mm Metal Male Connector

  • Item # 1DEB5
  • Mfr. Model # 3101 12 17
12mm Metal Male Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DEB5
Mfr. Model # 3101 12 17
UNSPSC #40142613
Catalog Page 2565
Shipping Weight 0.68 lbs
Country of Origin France *
Item Male Connector
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Tube x Male BSPP
Tube Size 12mm
Pipe Size 3/8"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 175 Degrees F
Hex Size 20mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.