Check Availability
  • LEGRIS 

    1/8" Plastic/Metal Combination Male Y Adapter, Black

  • Item # 5WRZ4
  • Mfr. Model # 3148 53 11
1/8" Plastic/Metal Combination Male Y Adapter, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Glass-Filled Nylon Push-To-Connect Fittings

• Max. operating pressure: 290 psi Temp. range: -4° to 175°F Pkg. qty.: 10, unless otherwise noted
Stainless steel gripping ring provides a secure, leak-free connection without tools; disconnects easily with the plastic release button. All threaded elbows, tees, and Y's swivel around the threaded, nickel-plated base for easy installation. Fitting bodies are a composite material—nylon and nickel-plated brass. Thread sealant is preapplied to all tapered threads. Buna N elastomer seals. Can be used with all pneumatic machines, as well as for food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semirigid nylon, flexible polyurethane, polyethylene, and PTFE tubing.
Show More Close
 

Technical Specifications

Item # 5WRZ4
Mfr. Model # 3148 53 11
UNSPSC #40142613
Catalog Page 2563
Shipping Weight 0.49 lbs
Country of Origin Mexico *
Item Male Y Adapter
Basic Material Plastic/Metal Combination
Body Material Glass Filled Nylon and Nickel Plated Brass
Connection Type Tube
Tube Size 1/8"
Pipe Size 1/8"
Max. Pressure 290 psi
Color Black
Temp. Range -4 Degrees to 175 Degrees F
Hex Size 11mm
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov