Check Availability
  • LEGRIS 

    1/4" Plastic/Metal Combination Elbow, 90°, Black

  • Item # 1PFA9
  • Mfr. Model # 3109 56 14
1/4" Plastic/Metal Combination Elbow, 90°, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create a secure, leak-free connection without tools. Use with semirigid nylon, flexible polyurethane, polyethylene, and PTFE tubing. Can be used with all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications.
Show More Close
 

Technical Specifications

Item # 1PFA9
Mfr. Model # 3109 56 14
UNSPSC #40142317
Catalog Page 2563
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Basic Material Plastic/Metal Combination
Body Material Glass Filled Nylon and Nickel Plated Brass
Connection Type Tube x MNPT
Tube Size 1/4"
Pipe Size 1/4"
Max. Pressure 290 psi
Color Black
Temp. Range -4 Degrees to 175 Degrees F
Hex Size 14mm
Special Features With Thread Sealant
* This product's country of origin is subject to change

Compliance and Restrictions