Check Availability
  • LEGRIS 

    1-37/64" Anodized Aluminum Manifold

  • Item # 1DFK8
  • Mfr. Model # 3315 60 18
1-37/64" Anodized Aluminum Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Legris® Pneumatic Anodized Aluminum Pipe Manifold distribute compressed air through several pneumatic circuits. This manifold has push-to-connect cartridges that are pre-mounted for easy tube connection. Allows for control systems to efficiently provide pneumatic power to multiple tools and locations. Convenient push-to-connect fittings allow for easy attachment and detachment of tools.

• Max. Pressure 45 psi
• Temp. Ranger -4° to 175°F
Show More Close
 

Technical Specifications

Item # 1DFK8
Mfr. Model # 3315 60 18
UNSPSC #40142612
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Manifold
Material of Construction Anodized Aluminum
Connection Type NPT
Overall Height 1-37/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms