Check Availability
  • LEGRAND 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained

  • Item # 53CX64
  • Mfr. Model # PS20AC3I
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CX64
Mfr. Model # PS20AC3I
UNSPSC #39121507
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Wiring Method Back and Side
Color Ivory
Application Environment Industrial
Antimicrobial No
Description/Special Features Nylon Toggle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In