Check Availability
  • LEGRAND 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

  • Item # 53CX61
  • Mfr. Model # PS20AC1I
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CX61
Mfr. Model # PS20AC1I
UNSPSC #39121507
Shipping Weight 0.17 lbs
Country of Origin Mexico *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Wiring Method Back and Side
Color Ivory
Application Environment Industrial Environments
Antimicrobial No
Description/Special Features Nylon Toggle
* This product's country of origin is subject to change

Compliance and Restrictions