Check Availability
  • LEGRAND 

    Steel Wire Clip For Use With 6000 Raceway, Gray

  • Item # 3FPT4
  • Mfr. Model # G6000WC
Steel Wire Clip For Use With 6000 Raceway, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FPT4
Mfr. Model # G6000WC
UNSPSC #39121203
Catalog Page 307
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Wire Clip
Fittings Sub-Category Clips
Color Gray
Material Steel
Mounting Snap On
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions