This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LEGRAND 

    Steel Panel Connector For Use With 6000 Raceway, Ivory

  • Item # 3FPV4
  • Mfr. Model # V6086
Steel Panel Connector For Use With 6000 Raceway, Ivory

Technical Specifications

Item # 3FPV4
Mfr. Model # V6086
UNSPSC #39121203
Catalog Page 307
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Panel Connector
Fittings Sub-Category Connectors
Color Ivory
Material Steel
Mounting Screw
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close