Check Availability
  • LEGRAND 

    Steel Device Plate For Use With 6000 Raceway, Ivory

  • Item # 3FPU3
  • Mfr. Model # V6007C-2
Steel Device Plate For Use With 6000 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FPU3
Mfr. Model # V6007C-2
UNSPSC #39121203
Catalog Page 307
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Device Plate
Fittings Sub-Category Plates
Length 4.3"
Color Ivory
Material Steel
Mounting Screw
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close