Check Availability
  • LEGRAND 

    Steel Device Plate For Use With 6000 Raceway, Gray

  • Item # 3FPT9
  • Mfr. Model # G6007C-1
Steel Device Plate For Use With 6000 Raceway, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FPT9
Mfr. Model # G6007C-1
UNSPSC #39121203
Catalog Page 307
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Device Plate
Fittings Sub-Category Plates
Length 2.5"
Color Gray
Material Steel
Mounting Screw
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions