Check Availability
  • LEGRAND 

    Steel Cover For Use With 6000 Raceway, Ivory

  • Item # 3FPT2
  • Mfr. Model # V6000C
Steel Cover For Use With 6000 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FPT2
Mfr. Model # V6000C
UNSPSC #39121203
Catalog Page 307
Shipping Weight 3.99 lbs
Country of Origin USA *
Item Cover
Fittings Sub-Category Covers
Width 4.75"
Length 60"
Color Ivory
Material Steel
Mounting Snap On
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions