Check Availability
Steel Converter Clip For Use With 6000 Raceway, Gray
  • LEGRAND 

    Steel Converter Clip For Use With 6000 Raceway, Gray

  • Item # 3FPT6
  • Mfr. Model # G6001TX
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3FPT6
Mfr. Model # G6001TX
UNSPSC #39121203
Catalog Page 307
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Converter Clip
Fittings Sub-Category Clips
Length 3"
Color Gray
Material Steel
Mounting Screw
Standards UL CSA
For Use With 6000 Raceway

* This product's country of origin is subject to change

Compliance and Restrictions