Check Availability
  • LEGRAND 

    Steel Connector Fitting For Use With 6000 Raceway, Ivory

  • Item # 3FPV2
  • Mfr. Model # V6014A
Steel Connector Fitting For Use With 6000 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FPV2
Mfr. Model # V6014A
UNSPSC #39121203
Catalog Page 307
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Connector Fitting
Fittings Sub-Category Connectors
Length 12"
Color Ivory
Material Steel
Mounting Screw
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions