Check Availability
  • LEGRAND 

    Steel Connection Cover For Use With 6000 Raceway, Ivory

  • Item # 3FPT8
  • Mfr. Model # V6006
Steel Connection Cover For Use With 6000 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FPT8
Mfr. Model # V6006
UNSPSC #39121203
Catalog Page 307
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Connection Cover
Fittings Sub-Category Covers
Length 1"
Color Ivory
Material Steel
Mounting Snap On
Standards UL CSA
For Use With 6000 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions