Check Availability
  • LEGRAND 

    PVC Wire Clip For Use With 40N2 Raceway, White

  • Item # 3YE94
  • Mfr. Model # 40N2FWC
PVC Wire Clip For Use With 40N2 Raceway, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE94
Mfr. Model # 40N2FWC
UNSPSC #39121203
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Wire Clip
Fittings Sub-Category Clips
Height 0.75"
Width 2.5"
Length 2"
Color White
Material PVC
For Use With 40N2 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions