Check Availability
  • LEGRAND 

    PVC Twin Cover Device Bracket For Use With 40N2 Raceway, White

  • Item # 3YE92
  • Mfr. Model # 40N2F31WH
PVC Twin Cover Device Bracket For Use With 40N2 Raceway, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE92
Mfr. Model # 40N2F31WH
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Twin Cover Device Bracket
Fittings Sub-Category Brackets
Height 0.75"
Width 2.187"
Length 5.25"
Color White
Material PVC
For Use With 40N2 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions