Check Availability
PVC Internal Elbow For Use With PN05 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE34
Mfr. Model # PN05F17V
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Internal Elbow
Fittings Sub-Category Elbows
Height 0.625"
Width 1.125"
Length 2.125"
Bend Radius 1"
Color Ivory
Material PVC
For Use With PN05 Raceway
* This product's country of origin is subject to change

Welcome Sign In