Check Availability
  • LEGRAND 

    PVC Flat Elbow For Use With 40N2 Raceway, Ivory

  • Item # 3YE79
  • Mfr. Model # 40N2F11V
PVC Flat Elbow For Use With 40N2 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE79
Mfr. Model # 40N2F11V
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Flat Elbow
Fittings Sub-Category Elbows
Height 2"
Width 4"
Length 6.625"
Color Ivory
Material PVC
For Use With 40N2 Raceway
* This product's country of origin is subject to change

Welcome Sign In