Check Availability
  • LEGRAND 

    PVC Drop Ceiling Connector For Use With PN05 Raceway, Ivory

  • Item # 3YE49
  • Mfr. Model # PN05F86V
PVC Drop Ceiling Connector For Use With PN05 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE49
Mfr. Model # PN05F86V
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Drop Ceiling Connector
Fittings Sub-Category Connectors
Height 0.625"
Width 1.31"
Length 4.37"
Color Ivory
Material PVC
For Use With PN05 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions