Check Availability
  • LEGRAND 

    PVC Divided Entrance End For Use With 40N2 Raceway, Ivory

  • Item # 3YE89
  • Mfr. Model # 40N2F21V
PVC Divided Entrance End For Use With 40N2 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE89
Mfr. Model # 40N2F21V
UNSPSC #39121203
Catalog Page 305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Divided Entrance End
Fittings Sub-Category End Fittings
Height 2"
Width 8.56"
Length 7.31"
Color Ivory
Material PVC
For Use With 40N2 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions