Check Availability
  • LEGRAND 

    PVC 90° Flat Elbow For Use With PN05 Raceway, Ivory

  • Item # 3YE32
  • Mfr. Model # PN05F11V
PVC 90° Flat Elbow For Use With PN05 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE32
Mfr. Model # PN05F11V
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.2 lbs
Country of Origin USA *
Item 90 Degrees Flat Elbow
Fittings Sub-Category Elbows
Height 0.625"
Width 1.125"
Length 2.93"
Bend Radius 1"
Color Ivory
Material PVC
For Use With PN05 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions