Check Availability
  • LEGRAND 

    PVC 90° External Elbow For Use With PN05 Raceway, Ivory

  • Item # 3YE36
  • Mfr. Model # PN05F19V
PVC 90° External Elbow For Use With PN05 Raceway, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE36
Mfr. Model # PN05F19V
UNSPSC #39121203
Catalog Page 305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item 90 Degrees External Elbow
Fittings Sub-Category Elbows
Height 0.625"
Width 1.125"
Length 3.125"
Bend Radius 1"
Color Ivory
Material PVC
For Use With PN05 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions