Check Availability
  • LEGRAND 

    3R Taper Nose Triple Connector, Black

  • Item # 52YN89
  • Mfr. Model # PS3BL
3R Taper Nose Triple Connector, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YN89
Mfr. Model # PS3BL
UNSPSC #39121406
Shipping Weight 2.76 lbs
Country of Origin Mexico *
Item Triple Connector
NEMA Rating 3R
Series 16
Amps AC/DC 300AC/400DC
Single Pole Device Style Taper Nose
Color Black
Material Thermoplastic Elastomer
Standards cCSAus
* This product's country of origin is subject to change

Compliance and Restrictions