Check Availability
  • LEGRAND 

    3R Taper Nose Triple Connector, White

  • Item # 52YN87
  • Mfr. Model # PS3FW
3R Taper Nose Triple Connector, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YN87
Mfr. Model # PS3FW
UNSPSC #39121421
Shipping Weight 2.76 lbs
Country of Origin Mexico *
Item Triple Connector
NEMA Rating 3R
Series 16
Amps AC/DC 300AC/400DC
Single Pole Device Style Taper Nose
Color White
Material Thermoplastic Elastomer
Standards cCSAus
* This product's country of origin is subject to change

Compliance and Restrictions