Check Availability
  • LEGRAND 

    3R Taper Nose Cabled Paralleling Tee, Black

  • Item # 52YN96
  • Mfr. Model # PSPTBK
3R Taper Nose Cabled Paralleling Tee, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YN96
Mfr. Model # PSPTBK
UNSPSC #39121416
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Cabled Paralleling Tee
NEMA Rating 3R
Series 16
Amps AC/DC 300AC/400DC
Single Pole Device Style Taper Nose
Color Black
Material Santoprene
Standards cCSAus
* This product's country of origin is subject to change

Compliance and Restrictions