Check Availability
  • LEGRAND 

    20A Specification Grade Non-Shrouded Ground Continuity Monitoring Plug, Black/White; NEMA Configurat

  • Item # 1PGL2
  • Mfr. Model # L620PGCM
  • (1)
20A Specification Grade Non-Shrouded Ground Continuity Monitoring Plug, Black/White; NEMA Configurat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PGL2
Mfr. Model # L620PGCM
UNSPSC #39121403
Shipping Weight 1.72 lbs
Country of Origin Mexico *
Item Ground Continuity Monitoring Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Specification
Voltage - Plugs and Receptacles 250VAC
Number of Poles 2
Number of Wires 3
NEMA Plug Configuration - Plugs and Receptacles L6-20P
Color - Plugs and Receptacles Black/White
Amps - Plugs and Receptacles 20
Corrosion Resistant No
Antimicrobial No
Item - Plugs and Receptacles Ground Continuity Monitoring Plug
Cord Size 0.385" to 1.150"
Phase 1
Material Nylon
Standards cULus/FSUL
Special Features Moisture, Dust and Weather Resistant
* This product's country of origin is subject to change

Compliance and Restrictions