Check Availability
  • LEGRAND 

    15 Amp Hospital Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Transparent

  • Item # 53CX67
  • Mfr. Model # PS5269XHG
15 Amp Hospital Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Transparent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hospital-grade straight-blade connector is designed to withstand the chemical and physical demands of the healthcare industry. It features nickel-plated contacts and stainless steel hardware to help provide maximum corrosion resistance.
Show More Close
 

Technical Specifications

Item # 53CX67
Mfr. Model # PS5269XHG
UNSPSC #39121421
Shipping Weight 0.17 lbs
Country of Origin Mexico *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Transparent
Grade - Plugs and Receptacles Hospital
Antimicrobial No
Corrosion Resistant Yes
Power Indicator No
Cord Size 0.230" to 0.720"
IP Rating Not Rated
HP 0.5
Material Nylon
Phase 1
Standards UL498, CSA Certified
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions