Check Availability
  • LEGACY 

    Steel Universal Quick Coupler Body

  • Item # 1HUB6
  • Mfr. Model # A74628-BG
Steel Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1HUB6
Mfr. Model # A74628-BG
UNSPSC #27131613
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 3/8"
Max. Pressure - Quick Connect Air Couplings 232 psi
Material - Quick Connect Air Couplings Steel
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 83 cfm
Finish Nickel Plated
Temp. Range -4 Degrees to 212 Degrees F
Application Used on End of Hose or Air Supply for Connection to Hose or Tool
* This product's country of origin is subject to change

Compliance and Restrictions