This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LEGACY 

    Stainless Steel Tru-Flate-Automotive Quick Coupler Plug

  • Item # 1KED7
  • Mfr. Model # A76849-BG
Stainless Steel Tru-Flate-Automotive Quick Coupler Plug

See alternate products available online.

Technical Specifications

Item # 1KED7
Mfr. Model # A76849-BG
UNSPSC #27131613
Shipping Weight 0.15 lbs
Country of Origin China *
Item Quick Coupler Plug
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 1/2"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 3/8"
Max. Pressure - Quick Connect Air Couplings 400 psi
Material - Quick Connect Air Couplings Stainless Steel
Temp. Range 0 Degrees to 170 Degrees F
Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler
* This product's country of origin is subject to change

Compliance and Restrictions