Check Availability
  • LEGACY 

    Portable Grease Pump with Gun, Fits Container Size 35 lb./5 gal. Pail, 3" Air Motor Size

  • Item # 4ZT49
  • Mfr. Model # L6000
Portable Grease Pump with Gun, Fits Container Size 35 lb./5 gal. Pail, 3" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This portable grease pump with gun can be used in either mobile or stationary systems. Versatile, complete grease distribution system includes pump, air coupler, booster gun with 360° Z swivel, rubber-edged follower plate, hose, and heavy-duty metal dolly.
Show More Close
 

Technical Specifications

Item # 4ZT49
Mfr. Model # L6000
UNSPSC #40151506
Catalog Page 936
Shipping Weight 30.0 lbs
Country of Origin Spain *
Item Portable Grease Pump with Gun
Air Motor Size 3"
Fits Container Size 35 lb./5 gal. Pail
Volume per Minute 22 oz.
Pump Ratio 55:1
Consumption @ 100 PSI 5 cfm
Max. Pressure 5000 psi
Air Inlet 1/4" FNPT
Grease Type NLGI 2
Hose Length 12 ft.
Material Steel, Brass, Aluminum,Synthetic Rubber,Nitrile and Nylon
Features Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 PSI on Demand, Trouble-free Operation
Includes Pump, Air Coupler, Booster Gun with 360 Degree, Z Swivel, Rubber Edged Follower Plate, Hose and Heavy Duty Metal Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms