Check Availability
  • LEGACY 

    Brass Hose Repair Kit

  • Item # 1TJJ8
  • Mfr. Model # A1662K-BG-GRA
Brass Hose Repair Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TJJ8
Mfr. Model # A1662K-BG-GRA
UNSPSC #31201519
Shipping Weight 0.1 lbs
Country of Origin China *
Item Hose Repair Kit
Material Brass
Pipe Size 1/4" NPT
Barb Size 3/8"
Max. Pressure 150 psi
Temp. Range -40 Degrees to 160 Degrees F
Includes (1) 3/8" Hose Barb Splicer, (1) 3/8" Hose Barb x 1/4" MNPT Fittings, (3) Hose Clamps
* This product's country of origin is subject to change

Compliance and Restrictions