Check Availability
  • LEGACY 

    Aluminum Universal Quick Coupler Plug

  • Item # 5LAH2
  • Mfr. Model # A73630D-GRA
Aluminum Universal Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

By using color to dedicate your different air lines, a lubricated line will never be used for a dry line application as long as your couplers and plugs match.
Show More Close
 

Technical Specifications

Item # 5LAH2
Mfr. Model # A73630D-GRA
UNSPSC #27131613
Shipping Weight 0.03 lbs
Country of Origin China *
Item Quick Coupler Plug
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Aluminum
Finish Anodized
Color Code Red
Temp. Range -40 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions