Check Availability
  • LEGACY 

    Aluminum, Steel Tru-Flate-Automotive Quick Coupler Body

  • Item # 5LAG7
  • Mfr. Model # A72620C-GRA
Aluminum, Steel Tru-Flate-Automotive Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

By using color to dedicate your different air lines, a lubricated line will never be used for a dry line application as long as your couplers and plugs match.
Show More Close
 

Technical Specifications

Item # 5LAG7
Mfr. Model # A72620C-GRA
UNSPSC #27131613
Shipping Weight 0.18 lbs
Country of Origin China *
Item Quick Coupler Body
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Aluminum, Steel
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 25 cfm
Finish Zinc/Anodized
Color Code Blue
Temp. Range -40 Degrees to 250 Degrees F
Application Connection to Quick Coupler Plug
* This product's country of origin is subject to change

Compliance and Restrictions