Check Availability
  • LEGACY 

    Aluminum, Steel Industrial Coupler Body

  • Item # 41HE47
  • Mfr. Model # A73410-X
Aluminum, Steel Industrial Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41HE47
Mfr. Model # A73410-X
UNSPSC #27131613
Shipping Weight 0.2 lbs
Country of Origin China *
Item Coupler Body
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Aluminum, Steel
Finish Zinc Plated
Color Code Silver
Application Used on End of Hose or Air Supply
Includes Industrial FNPT Coupler
* This product's country of origin is subject to change

Compliance and Restrictions