This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LEGACY 

    1" to 1-13/32" Rubber/Aluminum Air Gun Nozzle

  • Item # 41HE61
  • Mfr. Model # AG904-X
1" to 1-13/32" Rubber/Aluminum Air Gun Nozzle

See alternate products available online.

Technical Specifications

Item # 41HE61
Mfr. Model # AG904-X
UNSPSC #27131502
Shipping Weight 0.04 lbs
Country of Origin China *
Item Air Gun Nozzle
Nozzle Type Rubber
Length 1" to 1-13/32"
Diameter 2" to 21/32"
Base Material Rubber/Aluminum
Inlet Size 1/8" (M)NPSM
Outlet Size 1-1/8"-12 to 3/32"
Number of Pieces 1
For Use With Air Gun
Application Cleaning and Drying
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms