Check Availability
  • LEESON 

    7-1/2 HP Washdown Motor,3-Phase,3500 Nameplate RPM,230/460 Voltage,Frame 184TC

  • Item # 48ZG11
  • Mfr. Model # 132205.00
7-1/2 HP Washdown Motor,3-Phase,3500 Nameplate RPM,230/460 Voltage,Frame 184TC Washdown Motor,7-1/2 HP,Face/Base,CWSE Washdown Motor,7-1/2 HP,Face/Base,CWSE Washdown Motor,7-1/2 HP,Face/Base,CWSE
Qty
  • Web Price
    $1,202.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZG11
Mfr. Model # 132205.00
UNSPSC #26101612
Shipping Weight 90.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 7-1/2
Nameplate RPM 3500
Frame 184TC
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 17.6/8.8
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-5/8"
Length Less Shaft 13-5/16"
Ins. Class F
RPM Range 3001-3600
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 89.5%
CC Number CC005A
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC005A

Alternate Search Terms