Check Availability
  • LEESON 

    7-1/2 HP Premium Efficiency Metric Motor,3-Phase,1770 Nameplate RPM,230/460 Voltage,Frame DF132S

  • Item # 5PGJ9
  • Mfr. Model # 193310.60
7-1/2 HP Premium Efficiency Metric Motor,3-Phase,1770 Nameplate RPM,230/460 Voltage,Frame DF132S Premium Efficiency Metric Motor,60/50 Hz Premium Efficiency Metric Motor,60/50 Hz Premium Efficiency Metric Motor,60/50 Hz
Qty
  • Web Price
    $837.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.
Show More Close
 

Technical Specifications

Item # 5PGJ9
Mfr. Model # 193310.60
UNSPSC #26101612
Catalog Page 21
Shipping Weight 180.0 lbs
Country of Origin China *
Item Premium Efficiency Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 7-1/2
kW 5.60
Nameplate RPM 1770
Frame DF132S
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 18.4/9.2
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 38mm
Shaft Length 80mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC005A
Duty Continuous
RPM Range 1701-1800
Standards UL (E57948), CSA (LR62104), CE, IEC and NEMA
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC005A