Check Availability
  • LEESON 

    5 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 184TC

  • Item # 48ZH95
  • Mfr. Model # 132208.00
5 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 184TC Washdown Motor,5 HP,1760 RPM Washdown Motor,5 HP,1760 RPM Washdown Motor,5 HP,1760 RPM
Qty
  • Web Price
    $1,611.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZH95
Mfr. Model # 132208.00
UNSPSC #26101612
Shipping Weight 101.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 1760
Frame 184TC
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 12.6/6.3
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-5/8"
Length Less Shaft 13-1/8"
Ins. Class F
RPM Range 1701-1800
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 89.5%
CC Number CC005A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC005A

Alternate Search Terms