Check Availability
  • LEESON 

    3 HP Washdown Motor,3-Phase,3490 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 52ZW31
  • Mfr. Model # 119525.00
3 HP Washdown Motor,3-Phase,3490 Nameplate RPM,230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW31
Mfr. Model # 119525.00
UNSPSC #26101612
Shipping Weight 62.15 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 3490
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 8.0/4.0
Phase 3
Hz 60/50
Motor Mounting Position Horizontal
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Motor Shaft Design Keyed
Body Dia. 6-9/16"
Length Less Shaft 10-7/8"
Overall Length 12-15/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 303 Stainless Steel
Drain Plugs C Face
Endshields 300 Series Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A
Show More Close
 

Alternate Search Terms