Check Availability
  • LEESON 

    3/4 HP Hazardous Location Motor,DC Permanent Magnet,1750 Nameplate RPM,180VDC Voltage,Frame 56C

  • Item # 38N849
  • Mfr. Model # 118019
3/4 HP Hazardous Location Motor,DC Permanent Magnet,1750 Nameplate RPM,180VDC Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is suitable for use in industrial and commercial applications. It is designed to meet the National Electrical Code for hazardous locations.
Show More Close
 

Technical Specifications

Item # 38N849
Mfr. Model # 118019
UNSPSC #26101602
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Hazardous Location Motor
Motor Application Hazardous Location
Motor Design DC Permanent Magnet
Motor Enclosure Design Totally Enclosed Nonventilated
HP 3/4
Nameplate RPM 1750
Frame 56C
Motor Shaft Rotation CW/CCW
Voltage 180VDC
Full Load Amps 3.3
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection Auto
Motor Service Factor 1.00
Hazardous Location Class 1 C,D / 2 F,G
Max. Ambient Temp. 40 Degrees C
Temp. Code T5
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 2-1/8"
Length Less Shaft 14-3/8"
Overall Length 16-1/2"
Ins. Class H
Duty Continuous
Nominal Efficiency 75.8%
Motor Efficiency Group Standard Efficient
Includes 6" leads through 3/4-14 NPT
Standards E75276 LR701080
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
75.8

Alternate Search Terms

Welcome Sign In