Check Availability
  • LEESON 

    3/4 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56

  • Item # 45KF24
  • Mfr. Model # C6K17DB51A
3/4 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56 General Purpose Motor,3/4 HP,60 Hz General Purpose Motor,3/4 HP,60 Hz General Purpose Motor,3/4 HP,60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for mechanical loads, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps, this general purpose motor helps keep equipment moving. It features an open dripproof motor enclosure design.
Show More Close
 

Technical Specifications

Item # 45KF24
Mfr. Model # C6K17DB51A
UNSPSC #26101602
Shipping Weight 40.5 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 3/4
Nameplate RPM 1725
Frame 56
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 6.6/3.3
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Length Less Shaft 11-1/4"
Overall Length 11-7/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 81.8%
Manufacturers Warranty Length 3 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
81.8

Alternate Search Terms