Check Availability
  • LEESON 

    2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,Frame 145TC

  • Item # 5XAT1
  • Mfr. Model # 121882.00
2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,Frame 145TC Washdown Motor,3 Ph,TEFC,2 HP,1745 rpm Washdown Motor,3 Ph,TEFC,2 HP,1745 rpm Washdown Motor,3 Ph,TEFC,2 HP,1745 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless Steel Encapsulated 3-Phase Washdown Motors
• Service factor: 1.15 Insulation: Class F Inverter rated, see table footnotes for details Max. ambient: 40°C Thermal protection: none Bearings: sealed ball Rotation: CW/CCW
Feature Hydro Sealed System HS2 that protects from the “outside-in” to reduce entrance points of contamination. Design minimizes exterior hardware and reduces surfaces that may trap application elements. Screw-on conduit box covers with O-rings for sealing. Suitable for use in food processing and pharmaceutical applications as well as in beverage, bottling and sewage treatment plants.
UL Recognized, CSA Certified, BISSC Certified.
Show More Close
 

Technical Specifications

Item # 5XAT1
Mfr. Model # 121882.00
UNSPSC #26101612
Shipping Weight 62.45 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1745
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 6.0-5.8/2.9
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Motor Shaft Design Keyed
Body Dia. 6-5/8"
Length Less Shaft 11-1/8"
Overall Length 13-1/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Drain Plugs None
Endshields 300 Series Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Application Food Processing, Chemical Processing, and Beverage Industries
Includes Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Standards UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A

Alternate Search Terms