Check Availability
  • LEESON 

    2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 143TC

  • Item # 52ZW29
  • Mfr. Model # 121911.00
2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 143TC Washdown Motor,2 HP,143TC Frame Washdown Motor,2 HP,143TC Frame Washdown Motor,2 HP,143TC Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW29
Mfr. Model # 121911.00
UNSPSC #26101612
Shipping Weight 62.1 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1745
Frame 143TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 5.8/2.9
Phase 3
Hz 60/50
Motor Mounting Position Horizontal
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2"
Motor Shaft Design Keyed
Body Dia. 6-9/16"
Length Less Shaft 11-3/16"
Overall Length 13-3/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 303 Stainless Steel
Drain Plugs C Face
Endshields 300 Series Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A

Alternate Search Terms